Boat Cover DRIft BOAT, Outboard Fits 12ft L up to 84in W Royal

  • Mfr # WSDFT1284B-RYL

  • Zoro # G211568303


product price:  $455.99
/ea
Free Shipping & Returns

Key Features

Application
Fits 12' LENGTH up to 84" WIDTH
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
DRIFT BOAT w/ Outboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSDFT1284B-RYL
Zoro #
G211568303
UPC #
-
Country of Origin
United States

Details

Application
Fits 12' LENGTH up to 84" WIDTH
Item
Boat Cover
Series
Windstorm
Color
Royal
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
DRIFT BOAT w/ Outboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.