Shop EEVELLE
See all product information
Create Account
Boat Cover DRIft BOAT, Outboard Fits 13ft L up to 84in W Royal
Mfr # SCDFT1384B-RYL
Zoro # G811551125
product price:Â
$
291.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 13' LENGTH up to 84" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
DRIFT BOAT w/ Outboard
Series
Silvercloud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCDFT1384B-RYL
- Zoro #
- G811551125
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- Fits 13' LENGTH up to 84" WIDTH
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- For Use With
- DRIFT BOAT w/ Outboard
- Color
- Royal
- Series
- Silvercloud
- Item
- Boat Cover