
Boat Cover DRIft BOAT, Outboard Fits 15ft L up to 84in W Red
Mfr # WSDFT1584B-RED
Zoro # G311569033
product price:Â $467.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 15' LENGTH up to 84" WIDTH
For Use With
DRIFT BOAT w/ Outboard
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WSDFT1584B-RED
Zoro #
G311569033
UPC #
-
Country of Origin
United States
Details
Application
Fits 15' LENGTH up to 84" WIDTH
Color
Red
For Use With
DRIFT BOAT w/ Outboard
Series
Windstorm
Item
Boat Cover
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.