
Boat Cover DRIft BOAT, Outboard Fits 16ft L up to 84in W Burgundy
Mfr # SCDFT1684B-BRG
Zoro # G311552233
product price:Â $273.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 16' LENGTH up to 84" WIDTH
For Use With
DRIFT BOAT w/ Outboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCDFT1684B-BRG
Zoro #
G311552233
UPC #
-
Country of Origin
United States
Details
Application
Fits 16' LENGTH up to 84" WIDTH
Color
Burgundy
For Use With
DRIFT BOAT w/ Outboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Item
Boat Cover
Series
Silvercloud
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.