
Boat Cover DRIft BOAT, Outboard Fits 17ft L up to 84in W Black
Mfr # SFDFT1784B-BLK
Zoro # G511568164
product price:Â $689.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 17' LENGTH up to 84" WIDTH
Material
SUNFLAIR Fabric
For Use With
DRIFT BOAT w/ Outboard
Series
Windstorm Elite Sunflair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFDFT1784B-BLK
Zoro #
G511568164
UPC #
-
Country of Origin
United States
Details
Application
Fits 17' LENGTH up to 84" WIDTH
Material
SUNFLAIR Fabric
Color
Black
For Use With
DRIFT BOAT w/ Outboard
Item
Boat Cover
Series
Windstorm Elite Sunflair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.