
Boat Cover DRIft BOAT, Outboard Fits 19ft L up to 96in W Charcoal
Mfr # SFDFT1996B-CHL
Zoro # G511568034
product price:Â $735.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 19' LENGTH up to 96" WIDTH
For Use With
DRIFT BOAT w/ Outboard
Series
Windstorm Elite Sunflair
Material
SUNFLAIR Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFDFT1996B-CHL
Zoro #
G511568034
UPC #
-
Country of Origin
United States
Details
Application
Fits 19' LENGTH up to 96" WIDTH
Color
Charcoal
Item
Boat Cover
For Use With
DRIFT BOAT w/ Outboard
Series
Windstorm Elite Sunflair
Material
SUNFLAIR Fabric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.