Shop EEVELLE

Boat Cover DRIft BOAT, Outboard Fits 19ft L up to 96in W Royal

  • Mfr # WSDFT1996B-RYL
  • Zoro # G711569619

product price: 
$
513.99
/ea
Free Shipping & Returns

Key Features

Application
Fits 19' LENGTH up to 96" WIDTH
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
DRIFT BOAT w/ Outboard
Series
Windstorm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WSDFT1996B-RYL
Zoro #
G711569619
UPC #
-
Country of Origin
United States
Application
Fits 19' LENGTH up to 96" WIDTH
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Color
Royal
Item
Boat Cover
For Use With
DRIFT BOAT w/ Outboard
Series
Windstorm

Ratings & reviews