
Boat Cover DRIft BOAT, Outboard Fits 19ft L up to 96in W Silver
Mfr # SCDFT1996B-SLR
Zoro # G911553135
product price:Â $338.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 19' LENGTH up to 96" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
DRIFT BOAT w/ Outboard
Series
Silvercloud
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCDFT1996B-SLR
Zoro #
G911553135
UPC #
-
Country of Origin
United States
Details
Application
Fits 19' LENGTH up to 96" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
DRIFT BOAT w/ Outboard
Color
Silver
Item
Boat Cover
Series
Silvercloud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.