Boat Cover FISH & SKI Walk Thru Windshield Inboard Fits 16ft 6in L up to 96in W Black

  • Mfr # SCVNWT1696-BLK

  • Zoro # G311538398


product price:  $443.99
/ea
Free Shipping & Returns

Key Features

Application
Fits 16'6" LENGTH up to 96" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
FISH & SKI - Walk Thru Windshield Inboard
Series
Silvercloud
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCVNWT1696-BLK
Zoro #
G311538398
UPC #
-
Country of Origin
United States

Details

Application
Fits 16'6" LENGTH up to 96" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Color
Black
For Use With
FISH & SKI - Walk Thru Windshield Inboard
Series
Silvercloud
Item
Boat Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.