Shop EEVELLE
See all product information
Create Account
Boat Cover FISH & SKI Walk Thru Windshield Inboard Fits 17ft 6in L up to 96in W Khaki
Mfr # SCVNWT1796-KHA
Zoro # G311539258
product price:Â
$
443.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 17'6" LENGTH up to 96" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
FISH & SKI - Walk Thru Windshield Inboard
Series
Silvercloud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCVNWT1796-KHA
- Zoro #
- G311539258
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- Fits 17'6" LENGTH up to 96" WIDTH
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- For Use With
- FISH & SKI - Walk Thru Windshield Inboard
- Color
- Khaki
- Item
- Boat Cover
- Series
- Silvercloud