
Boat Cover FISH & SKI Walk Thru Windshield Inboard Fits 19ft 6in L up to 96in W Khaki
Mfr # SCVNWT1996-KHA
Zoro # G311540827
product price:Â $443.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 19'6" LENGTH up to 96" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
FISH & SKI - Walk Thru Windshield Inboard
Series
Silvercloud
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCVNWT1996-KHA
Zoro #
G311540827
UPC #
-
Country of Origin
United States
Details
Application
Fits 19'6" LENGTH up to 96" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Color
Khaki
For Use With
FISH & SKI - Walk Thru Windshield Inboard
Series
Silvercloud
Item
Boat Cover
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.