
Boat Cover FISH & SKI Walk Thru Windshield Inboard Fits 21ft 6in L up to 96in W Khaki
Mfr # WSVNWT2196-KHA
Zoro # G311569682
product price:Â $630.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 21'6" LENGTH up to 96" WIDTH
Series
Windstorm
For Use With
FISH & SKI - Walk Thru Windshield Inboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WSVNWT2196-KHA
Zoro #
G311569682
UPC #
-
Country of Origin
United States
Details
Application
Fits 21'6" LENGTH up to 96" WIDTH
Series
Windstorm
For Use With
FISH & SKI - Walk Thru Windshield Inboard
Item
Boat Cover
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Color
Khaki
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.