
Boat Cover FISH & SKI Walk Thru Windshield Inboard Fits 24ft 6in L up to 96in W Red
Mfr # WSVNWT2496-RED
Zoro # G511570044
product price:Â $689.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 24'6" LENGTH up to 96" WIDTH
Series
Windstorm
For Use With
FISH & SKI - Walk Thru Windshield Inboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WSVNWT2496-RED
Zoro #
G511570044
UPC #
-
Country of Origin
United States
Details
Application
Fits 24'6" LENGTH up to 96" WIDTH
Series
Windstorm
For Use With
FISH & SKI - Walk Thru Windshield Inboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Color
Red
Item
Boat Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.