
Boat Cover FISH & SKI Walk Thru Windshield, Outboard Fits 14ft 6in L up to 96in W Khaki
Mfr # WSVNWT1496B-KHA
Zoro # G311566001
product price:Â $560.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 14'6" LENGTH up to 96" WIDTH
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
FISH & SKI - Walk Thru Windshield w/ Outboard
Series
Windstorm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WSVNWT1496B-KHA
Zoro #
G311566001
UPC #
-
Country of Origin
United States
Details
Application
Fits 14'6" LENGTH up to 96" WIDTH
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
FISH & SKI - Walk Thru Windshield w/ Outboard
Item
Boat Cover
Series
Windstorm
Color
Khaki
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.