
Boat Cover FISH & SKI Walk Thru Windshield, Outboard Fits 15ft 6in L up to 96in W Green
Mfr # WSVNWT1596B-HTR
Zoro # G311567114
product price:Â $560.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 15'6" LENGTH up to 96" WIDTH
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
FISH & SKI - Walk Thru Windshield w/ Outboard
Series
Windstorm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WSVNWT1596B-HTR
Zoro #
G311567114
UPC #
-
Country of Origin
United States
Details
Application
Fits 15'6" LENGTH up to 96" WIDTH
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Item
Boat Cover
Color
Green
For Use With
FISH & SKI - Walk Thru Windshield w/ Outboard
Series
Windstorm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.