Shop EEVELLE
See all product information
Create Account
Boat Cover FISH & SKI Walk Thru Windshield, Outboard Fits 18ft 6in L up to 96in W Green
Mfr # WSVNWT1896B-HTR
Zoro # G311568241
product price:Â
$
473.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 18'6" LENGTH up to 96" WIDTH
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
FISH & SKI - Walk Thru Windshield w/ Outboard
Series
Windstorm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSVNWT1896B-HTR
- Zoro #
- G311568241
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- Fits 18'6" LENGTH up to 96" WIDTH
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- For Use With
- FISH & SKI - Walk Thru Windshield w/ Outboard
- Item
- Boat Cover
- Color
- Green
- Series
- Windstorm