
Boat Cover FISH & SKI Walk Thru Windshield, Outboard Fits 23ft 6in L up to 96in W Silver
Mfr # SCVNWT2396B-SLR
Zoro # G311545334
product price:Â $467.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 23'6" LENGTH up to 96" WIDTH
For Use With
FISH & SKI - Walk Thru Windshield w/ Outboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCVNWT2396B-SLR
Zoro #
G311545334
UPC #
-
Country of Origin
United States
Details
Application
Fits 23'6" LENGTH up to 96" WIDTH
For Use With
FISH & SKI - Walk Thru Windshield w/ Outboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Color
Silver
Item
Boat Cover
Series
Silvercloud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.