Shop EEVELLE
See all product information
Create Account
Boat Cover FISH & SKI Walk Thru Windshield, Outboard Fits 24ft 6in L up to 96in W Khaki
- Mfr # SCVNWT2496B-KHA
- Zoro # G311546416
product price:Â
$
537.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 24'6" LENGTH up to 96" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
FISH & SKI - Walk Thru Windshield w/ Outboard
Series
Silvercloud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCVNWT2496B-KHA
- Zoro #
- G311546416
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- Fits 24'6" LENGTH up to 96" WIDTH
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- Color
- Khaki
- For Use With
- FISH & SKI - Walk Thru Windshield w/ Outboard
- Item
- Boat Cover
- Series
- Silvercloud