Shop EEVELLE
See all product information
Create Account
Boat Cover FISH & SKI Walk Thru Windshield, Outboard Fits 28ft 6in L up to 102in W Black
Mfr # WSVNWT28102B-BLK
Zoro # G311571029
product price:Â
$
724.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 28'6" LENGTH up to 102" WIDTH
Series
Windstorm
For Use With
FISH & SKI - Walk Thru Windshield w/ Outboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSVNWT28102B-BLK
- Zoro #
- G311571029
- UPC #
- -
- Country of Origin
- United States
- Application
- Fits 28'6" LENGTH up to 102" WIDTH
- Item
- Boat Cover
- Series
- Windstorm
- For Use With
- FISH & SKI - Walk Thru Windshield w/ Outboard
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Color
- Black