Shop EEVELLE

Boat Cover FISH & SKI Walk Thru Windshield, Outboard Fits 28ft 6in L up to 102in W Royal

  • Mfr # SCVNWT28102B-RYL
  • Zoro # G311547987

product price: 
$
572.99
/ea
Free Shipping & Returns

Key Features

Application
Fits 28'6" LENGTH up to 102" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
FISH & SKI - Walk Thru Windshield w/ Outboard
Series
Silvercloud
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SCVNWT28102B-RYL
Zoro #
G311547987
UPC #
-
Country of Origin
United States
Application
Fits 28'6" LENGTH up to 102" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
FISH & SKI - Walk Thru Windshield w/ Outboard
Color
Royal
Item
Boat Cover
Series
Silvercloud

Ratings & reviews