Boat Cover INFLATABLE Blunt Nose, Outboard Fits 10ft 6in L up to 66in W Black
- Mfr # SFINFB1066B-BLK
- Zoro # G311573528
product price:Â
$
595.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 10'6" LENGTH up to 66" WIDTH
Material
SUNFLAIR Fabric
For Use With
INFLATABLE - Blunt Nose w/ Outboard
Series
Windstorm Elite Sunflair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFINFB1066B-BLK
- Zoro #
- G311573528
- UPC #
- -
- Country of Origin
- United States
- Application
- Fits 10'6" LENGTH up to 66" WIDTH
- Item
- Boat Cover
- Material
- SUNFLAIR Fabric
- For Use With
- INFLATABLE - Blunt Nose w/ Outboard
- Color
- Black
- Series
- Windstorm Elite Sunflair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.