Shop EEVELLE
See all product information
Create Account
Boat Cover INFLATABLE Blunt Nose, Outboard Fits 10ft 6in L up to 66in W Red
Mfr # WSINFB1066B-RED
Zoro # G311574402
product price:Â
$
513.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 10'6" LENGTH up to 66" WIDTH
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
INFLATABLE - Blunt Nose w/ Outboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSINFB1066B-RED
- Zoro #
- G311574402
- UPC #
- -
- Country of Origin
- United States
- Application
- Fits 10'6" LENGTH up to 66" WIDTH
- Color
- Red
- Item
- Boat Cover
- Series
- Windstorm
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- For Use With
- INFLATABLE - Blunt Nose w/ Outboard