Shop EEVELLE
See all product information
Create Account
Boat Cover INFLATABLE Blunt Nose, Outboard Fits 14ft 6in L up to 74in W Black
Mfr # SCINFB1474B-BLK
Zoro # G511542591
product price:Â
$
373.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 14'6" LENGTH up to 74" WIDTH
For Use With
INFLATABLE - Blunt Nose w/ Outboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCINFB1474B-BLK
- Zoro #
- G511542591
- UPC #
- -
- Country of Origin
- United States
- Application
- Fits 14'6" LENGTH up to 74" WIDTH
- For Use With
- INFLATABLE - Blunt Nose w/ Outboard
- Color
- Black
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- Series
- Silvercloud
- Item
- Boat Cover