Shop EEVELLE
See all product information
Create Account
Boat Cover INFLATABLE Blunt Nose, Outboard Fits 15ft 6in L up to 76in W Navy
Mfr # WSINFB1576B-NVY
Zoro # G511574837
product price:Â
$
560.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 15'6" LENGTH up to 76" WIDTH
For Use With
INFLATABLE - Blunt Nose w/ Outboard
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSINFB1576B-NVY
- Zoro #
- G511574837
- UPC #
- -
- Country of Origin
- United States
- Application
- Fits 15'6" LENGTH up to 76" WIDTH
- Item
- Boat Cover
- Color
- Navy
- For Use With
- INFLATABLE - Blunt Nose w/ Outboard
- Series
- Windstorm
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric