
Boat Cover INFLATABLE Blunt Nose, Outboard Fits 16ft 6in L up to 76in W Charcoal
Mfr # SFINFB1676B-CHL
Zoro # G511573786
product price:Â $911.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 16'6" LENGTH up to 76" WIDTH
Material
SUNFLAIR Fabric
Series
Windstorm Elite Sunflair
For Use With
INFLATABLE - Blunt Nose w/ Outboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFINFB1676B-CHL
Zoro #
G511573786
UPC #
-
Country of Origin
United States
Details
Application
Fits 16'6" LENGTH up to 76" WIDTH
Item
Boat Cover
Material
SUNFLAIR Fabric
Color
Charcoal
Series
Windstorm Elite Sunflair
For Use With
INFLATABLE - Blunt Nose w/ Outboard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.