
Boat Cover INFLATABLE Blunt Nose, Outboard Fits 16ft 6in L up to 76in W Red
Mfr # WSINFB1676B-RED
Zoro # G911574642
product price:Â $560.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 16'6" LENGTH up to 76" WIDTH
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
INFLATABLE - Blunt Nose w/ Outboard
Series
Windstorm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WSINFB1676B-RED
Zoro #
G911574642
UPC #
-
Country of Origin
United States
Details
Application
Fits 16'6" LENGTH up to 76" WIDTH
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Color
Red
For Use With
INFLATABLE - Blunt Nose w/ Outboard
Series
Windstorm
Item
Boat Cover
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.