
Boat Cover INFLATABLE Blunt Nose, Outboard Fits 18ft 6in L up to 100in W Black
Mfr # SFINFB18100B-BLK
Zoro # G911574321
product price:Â $1,016.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 18'6" LENGTH up to 100" WIDTH
Series
Windstorm Elite Sunflair
For Use With
INFLATABLE - Blunt Nose w/ Outboard
Material
SUNFLAIR Fabric
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SFINFB18100B-BLK
Zoro #
G911574321
UPC #
-
Country of Origin
United States
Details
Application
Fits 18'6" LENGTH up to 100" WIDTH
Series
Windstorm Elite Sunflair
Color
Black
For Use With
INFLATABLE - Blunt Nose w/ Outboard
Item
Boat Cover
Material
SUNFLAIR Fabric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.