Shop EEVELLE
See all product information
Create Account
Boat Cover INFLATABLE Blunt Nose, Outboard Fits 19ft 6in L up to 100in W Black
Mfr # SCINFB19100B-BLK
Zoro # G311544184
product price:Â
$
432.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 19'6" LENGTH up to 100" WIDTH
For Use With
INFLATABLE - Blunt Nose w/ Outboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCINFB19100B-BLK
- Zoro #
- G311544184
- UPC #
- -
- Country of Origin
- United States
- Application
- Fits 19'6" LENGTH up to 100" WIDTH
- For Use With
- INFLATABLE - Blunt Nose w/ Outboard
- Color
- Black
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- Item
- Boat Cover
- Series
- Silvercloud
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.