
Boat Cover INFLATABLE Blunt Nose, Outboard Fits 19ft 6in L up to 100in W Black
Mfr # SFINFB19100B-BLK
Zoro # G011574481
product price:Â $1,063.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 19'6" LENGTH up to 100" WIDTH
For Use With
INFLATABLE - Blunt Nose w/ Outboard
Series
Windstorm Elite Sunflair
Material
SUNFLAIR Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFINFB19100B-BLK
Zoro #
G011574481
UPC #
-
Country of Origin
United States
Details
Application
Fits 19'6" LENGTH up to 100" WIDTH
Item
Boat Cover
For Use With
INFLATABLE - Blunt Nose w/ Outboard
Series
Windstorm Elite Sunflair
Material
SUNFLAIR Fabric
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.