Shop EEVELLE
See all product information
Create Account
Boat Cover INFLATABLE Blunt Nose, Outboard Fits 21ft 6in L up to 111in W Charcoal
- Mfr # WSINFB21111B-CHL
- Zoro # G911562380
product price:Â
$
630.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 21'6" LENGTH up to 111" WIDTH
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
INFLATABLE - Blunt Nose w/ Outboard
Series
Windstorm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSINFB21111B-CHL
- Zoro #
- G911562380
- UPC #
- -
- Country of Origin
- United States
- Application
- Fits 21'6" LENGTH up to 111" WIDTH
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- For Use With
- INFLATABLE - Blunt Nose w/ Outboard
- Item
- Boat Cover
- Color
- Charcoal
- Series
- Windstorm