Shop EEVELLE
See all product information
Create Account
Boat Cover INFLATABLE Blunt Nose, Outboard Fits 24ft 6in L up to 111in W Khaki
- Mfr # WSINFB24111B-KHA
- Zoro # G311563901
product price:Â
$
689.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 24'6" LENGTH up to 111" WIDTH
For Use With
INFLATABLE - Blunt Nose w/ Outboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSINFB24111B-KHA
- Zoro #
- G311563901
- UPC #
- -
- Country of Origin
- United States
- Application
- Fits 24'6" LENGTH up to 111" WIDTH
- For Use With
- INFLATABLE - Blunt Nose w/ Outboard
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Series
- Windstorm
- Color
- Khaki
- Item
- Boat Cover