
Boat Cover INFLATABLE Blunt Nose, Outboard Fits 7ft 6in L up to 60in W Charcoal
Mfr # SFINFB0760B-CHL
Zoro # G511572598
product price:Â $583.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 7'6" LENGTH up to 60" WIDTH
Material
SUNFLAIR Fabric
For Use With
INFLATABLE - Blunt Nose w/ Outboard
Series
Windstorm Elite Sunflair
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SFINFB0760B-CHL
Zoro #
G511572598
UPC #
-
Country of Origin
United States
Details
Application
Fits 7'6" LENGTH up to 60" WIDTH
Material
SUNFLAIR Fabric
For Use With
INFLATABLE - Blunt Nose w/ Outboard
Item
Boat Cover
Series
Windstorm Elite Sunflair
Color
Charcoal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.