Shop EEVELLE
See all product information
Create Account
Boat Cover INFLATABLE Blunt Nose, Outboard Fits 8ft 6in L up to 60in W Royal
Mfr # WSINFB0860B-RYL
Zoro # G311573733
product price:Â
$
513.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 8'6" LENGTH up to 60" WIDTH
For Use With
INFLATABLE - Blunt Nose w/ Outboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSINFB0860B-RYL
- Zoro #
- G311573733
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- Fits 8'6" LENGTH up to 60" WIDTH
- For Use With
- INFLATABLE - Blunt Nose w/ Outboard
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Series
- Windstorm
- Color
- Royal
- Item
- Boat Cover