
Boat Cover INFLATABLE Center Console, Outboard Fits 14ft 6in L up to 78in W Black
Mfr # SCINFCC1478B-BLK
Zoro # G511547275
product price:Â $350.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 14'6" LENGTH up to 78" WIDTH
For Use With
INFLATABLE - Center Console w/ Outboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCINFCC1478B-BLK
Zoro #
G511547275
UPC #
-
Country of Origin
United States
Details
Application
Fits 14'6" LENGTH up to 78" WIDTH
For Use With
INFLATABLE - Center Console w/ Outboard
Color
Black
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Item
Boat Cover
Series
Silvercloud
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.