Shop EEVELLE
See all product information
Create Account
Boat Cover INFLATABLE Center Console, Outboard Fits 14ft 6in L up to 78in W Charcoal
- Mfr # SFINFCC1478B-CHL
- Zoro # G511560755
product price:Â
$
887.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 14'6" LENGTH up to 78" WIDTH
Material
SUNFLAIR Fabric
For Use With
INFLATABLE - Center Console w/ Outboard
Series
Windstorm Elite Sunflair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFINFCC1478B-CHL
- Zoro #
- G511560755
- UPC #
- -
- Country of Origin
- United States
- Application
- Fits 14'6" LENGTH up to 78" WIDTH
- Material
- SUNFLAIR Fabric
- Item
- Boat Cover
- Color
- Charcoal
- For Use With
- INFLATABLE - Center Console w/ Outboard
- Series
- Windstorm Elite Sunflair