Shop EEVELLE
See all product information
Create Account
Boat Cover INFLATABLE Center Console, Outboard Fits 15ft 6in L up to 78in W Green
Mfr # WSINFCC1578B-HTR
Zoro # G911565794
product price:Â
$
572.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 15'6" LENGTH up to 78" WIDTH
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
INFLATABLE - Center Console w/ Outboard
Series
Windstorm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSINFCC1578B-HTR
- Zoro #
- G911565794
- UPC #
- -
- Country of Origin
- United States
- Application
- Fits 15'6" LENGTH up to 78" WIDTH
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- For Use With
- INFLATABLE - Center Console w/ Outboard
- Item
- Boat Cover
- Color
- Green
- Series
- Windstorm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.