
Boat Cover INFLATABLE Center Console, Outboard Fits 15ft 6in L up to 78in W Silver
Mfr # SCINFCC1578B-SLR
Zoro # G311548113
product price:Â $397.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 15'6" LENGTH up to 78" WIDTH
For Use With
INFLATABLE - Center Console w/ Outboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SCINFCC1578B-SLR
Zoro #
G311548113
UPC #
-
Country of Origin
United States
Details
Application
Fits 15'6" LENGTH up to 78" WIDTH
For Use With
INFLATABLE - Center Console w/ Outboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Color
Silver
Item
Boat Cover
Series
Silvercloud
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.