
Boat Cover INFLATABLE Center Console, Outboard Fits 16ft 6in L up to 90in W Red
Mfr # SFINFCC1690B-RED
Zoro # G911562205
product price:Â $934.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 16'6" LENGTH up to 90" WIDTH
Material
SUNFLAIR Fabric
For Use With
INFLATABLE - Center Console w/ Outboard
Series
Windstorm Elite Sunflair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFINFCC1690B-RED
Zoro #
G911562205
UPC #
-
Country of Origin
United States
Details
Application
Fits 16'6" LENGTH up to 90" WIDTH
Item
Boat Cover
Color
Red
Material
SUNFLAIR Fabric
For Use With
INFLATABLE - Center Console w/ Outboard
Series
Windstorm Elite Sunflair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.