Shop EEVELLE
See all product information
Create Account
Boat Cover INFLATABLE Center Console, Outboard Fits 17ft 6in L up to 98in W Red
- Mfr # WSINFCC1798B-RED
- Zoro # G011567346
product price:Â
$
572.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 17'6" LENGTH up to 98" WIDTH
Series
Windstorm
For Use With
INFLATABLE - Center Console w/ Outboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSINFCC1798B-RED
- Zoro #
- G011567346
- UPC #
- -
- Country of Origin
- United States
- Application
- Fits 17'6" LENGTH up to 98" WIDTH
- Series
- Windstorm
- Item
- Boat Cover
- Color
- Red
- For Use With
- INFLATABLE - Center Console w/ Outboard
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric