
Boat Cover INFLATABLE Center Console, Outboard Fits 18ft 6in L up to 100in W Khaki
Mfr # WSINFCC18100B-KHA
Zoro # G311567077
product price:Â $595.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 18'6" LENGTH up to 100" WIDTH
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
INFLATABLE - Center Console w/ Outboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WSINFCC18100B-KHA
Zoro #
G311567077
UPC #
-
Country of Origin
United States
Details
Application
Fits 18'6" LENGTH up to 100" WIDTH
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Item
Boat Cover
For Use With
INFLATABLE - Center Console w/ Outboard
Color
Khaki
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.