
Boat Cover INFLATABLE Center Console, Outboard Fits 19ft 6in L up to 100in W Khaki
Mfr # SFINFCC19100B-KHA
Zoro # G311562621
product price:Â $1,051.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 19'6" LENGTH up to 100" WIDTH
Material
SUNFLAIR Fabric
Series
Windstorm Elite Sunflair
For Use With
INFLATABLE - Center Console w/ Outboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SFINFCC19100B-KHA
Zoro #
G311562621
UPC #
-
Country of Origin
United States
Details
Application
Fits 19'6" LENGTH up to 100" WIDTH
Material
SUNFLAIR Fabric
Color
Khaki
Series
Windstorm Elite Sunflair
For Use With
INFLATABLE - Center Console w/ Outboard
Item
Boat Cover
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.