
Boat Cover INFLATABLE Center Console, Outboard Fits 22ft 6in L up to 111in W Green
Mfr # WSINFCC22111B-HTR
Zoro # G211568006
product price:Â $630.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 22'6" LENGTH up to 111" WIDTH
Series
Windstorm
For Use With
INFLATABLE - Center Console w/ Outboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WSINFCC22111B-HTR
Zoro #
G211568006
UPC #
-
Country of Origin
United States
Details
Application
Fits 22'6" LENGTH up to 111" WIDTH
Series
Windstorm
Item
Boat Cover
For Use With
INFLATABLE - Center Console w/ Outboard
Color
Green
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.