Shop EEVELLE
See all product information
Create Account
Boat Cover INFLATABLE Center Console, Outboard Fits 23ft 6in L up to 111in W Black
- Mfr # WSINFCC23111B-BLK
- Zoro # G511567952
product price:Â
$
630.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 23'6" LENGTH up to 111" WIDTH
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
INFLATABLE - Center Console w/ Outboard
Series
Windstorm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSINFCC23111B-BLK
- Zoro #
- G511567952
- UPC #
- -
- Country of Origin
- United States
- Application
- Fits 23'6" LENGTH up to 111" WIDTH
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- For Use With
- INFLATABLE - Center Console w/ Outboard
- Series
- Windstorm
- Color
- Black
- Item
- Boat Cover