
Boat Cover INFLATABLE, Outboard Fits 10ft 6in L up to 66in W Black
Mfr # SFINF1066B-BLK
Zoro # G211570665
product price:Â $595.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 10'6" LENGTH up to 66" WIDTH
Material
SUNFLAIR Fabric
For Use With
INFLATABLE w/ Outboard
Series
Windstorm Elite Sunflair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFINF1066B-BLK
Zoro #
G211570665
UPC #
-
Country of Origin
United States
Details
Application
Fits 10'6" LENGTH up to 66" WIDTH
Color
Black
Material
SUNFLAIR Fabric
For Use With
INFLATABLE w/ Outboard
Item
Boat Cover
Series
Windstorm Elite Sunflair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.