Shop EEVELLE
See all product information
Create Account
Boat Cover INFLATABLE, Outboard Fits 14ft 6in L up to 74in W Navy
- Mfr # WSINF1474B-NVY
- Zoro # G311572293
product price:Â
$
560.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 14'6" LENGTH up to 74" WIDTH
For Use With
INFLATABLE w/ Outboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSINF1474B-NVY
- Zoro #
- G311572293
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- Fits 14'6" LENGTH up to 74" WIDTH
- Item
- Boat Cover
- Color
- Navy
- For Use With
- INFLATABLE w/ Outboard
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Series
- Windstorm