Boat Cover INFLATABLE, Outboard Fits 15ft 6in L up to 76in W Black

  • Mfr # SFINF1576B-BLK

  • Zoro # G411571394


product price:  $782.99
/ea
Free Shipping & Returns

Key Features

Application
Fits 15'6" LENGTH up to 76" WIDTH
Material
SUNFLAIR Fabric
Series
Windstorm Elite Sunflair
For Use With
INFLATABLE w/ Outboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFINF1576B-BLK
Zoro #
G411571394
UPC #
-
Country of Origin
United States

Details

Application
Fits 15'6" LENGTH up to 76" WIDTH
Item
Boat Cover
Color
Black
Material
SUNFLAIR Fabric
Series
Windstorm Elite Sunflair
For Use With
INFLATABLE w/ Outboard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.