
Boat Cover INFLATABLE, Outboard Fits 15ft 6in L up to 76in W Charcoal
Mfr # SFINF1576B-CHL
Zoro # G211571310
product price:Â $782.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 15'6" LENGTH up to 76" WIDTH
Material
SUNFLAIR Fabric
Series
Windstorm Elite Sunflair
For Use With
INFLATABLE w/ Outboard
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SFINF1576B-CHL
Zoro #
G211571310
UPC #
-
Country of Origin
United States
Details
Application
Fits 15'6" LENGTH up to 76" WIDTH
Material
SUNFLAIR Fabric
Color
Charcoal
Series
Windstorm Elite Sunflair
For Use With
INFLATABLE w/ Outboard
Item
Boat Cover
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.