
Boat Cover INFLATABLE, Outboard Fits 15ft 6in L up to 76in W Red
Mfr # WSINF1576B-RED
Zoro # G911572846
product price:Â $560.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 15'6" LENGTH up to 76" WIDTH
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
For Use With
INFLATABLE w/ Outboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WSINF1576B-RED
Zoro #
G911572846
UPC #
-
Country of Origin
United States
Details
Application
Fits 15'6" LENGTH up to 76" WIDTH
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Color
Red
Series
Windstorm
Item
Boat Cover
For Use With
INFLATABLE w/ Outboard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.