Shop EEVELLE
See all product information
Create Account
Boat Cover INFLATABLE, Outboard Fits 15ft 6in L up to 76in W Royal
Mfr # SCINF1576B-RYL
Zoro # G211535442
product price:Â
$
373.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 15'6" LENGTH up to 76" WIDTH
For Use With
INFLATABLE w/ Outboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCINF1576B-RYL
- Zoro #
- G211535442
- UPC #
- -
- Country of Origin
- United States
- Application
- Fits 15'6" LENGTH up to 76" WIDTH
- Color
- Royal
- For Use With
- INFLATABLE w/ Outboard
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- Item
- Boat Cover
- Series
- Silvercloud