
Boat Cover INFLATABLE, Outboard Fits 16ft 6in L up to 76in W Black
Mfr # SFINF1676B-BLK
Zoro # G511571904
product price:Â $817.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 16'6" LENGTH up to 76" WIDTH
Material
SUNFLAIR Fabric
Series
Windstorm Elite Sunflair
For Use With
INFLATABLE w/ Outboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFINF1676B-BLK
Zoro #
G511571904
UPC #
-
Country of Origin
United States
Details
Application
Fits 16'6" LENGTH up to 76" WIDTH
Material
SUNFLAIR Fabric
Series
Windstorm Elite Sunflair
For Use With
INFLATABLE w/ Outboard
Item
Boat Cover
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.